Abbotsford
MINETR1500LGU

PARA SYSTEMS, INC ETR1500LGU UPS 1000/900W 120V 5OUTLETS INTERACTIVE LCD

Price $726.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PARA SYSTEMS, INC
Manufacturer #:ETR1500LGU

Description

ENTRUST-LGĀ® 1500 VA Uninterruptable Power Supply with 900 W load capacity, mini tower installation format, 1 Type A and 1 Type C USB charging ports, NEMA 5-15R input plug. Compact line-interactive mini tower UPS, perfect for small to medium-load applications. Its versatile form factor integrates seamlessly into any environment, providing reliable protection against power fluctuations and outages.

Specifications

Brand Name Minuteman Power Technologies Item Name Uninterrupted Power Supply
Power Rating 900 W Voltage Rating 120 V
Number of Outlets 10 Dimensions 16.1 in L x 3.9 in W x 11 in H

Packages

1 - UNIT - 1