Abbotsford
SIE6EP19356MD11

SIEMENS CANADA LTD 6EP19356MD11 Sealed Lead Acid Battery

Price $533.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:6EP19356MD11

Description

SITOP Battery module. Service-free sealed lead-acid batteries for SITOP DC UPS module. Spring-loaded terminal. Battery fuse 15 A or 32 V short-circuit protection.

Specifications

Brand Name Siemens Item Name Sealed Lead Acid Battery
Type Rechargeable, 12-Cell Chemical System Sealed Lead Acid
Nominal Voltage 24 V Nominal Capacity 3.2 Ah
Charge Voltage 27.8 V at 10 °C Charge Current 0.8 A
Terminal Type Spring Loaded Dimensions 190 mm W x 82 mm D x 151 mm H
Standards CE cURus Certified Application For Sitop DC UPS Module
UPC 754554729312

Packages

1 - UNIT - 1