Abbotsford
KLN86534

KLEIN TOOLS, INC 86534 Folding Tool

Price $47.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:86534

Description

HVAC professionals use this folding tool on sheet metal to make hems, pans, end caps, and drive edges. Two folding depths; can fold up to 24 gauge steel and 28 gauge stainless steel, with helpful sights for accurate depth alignment. Also available in 12-Inch and 18-Inch lengths.


Also available in 12-Inch (#86530) and 18-Inch (#86532)

Specifications

Brand Name Klein Tools Item Name Folding Tool
Type HVAC Material Steel
Dimensions 24 in L x 3-1/4 in W x 0.188 in H Application For Duct Folding
UPC 092644691652

Packages

1 - UNIT - 1