Abbotsford
BRK1039832

FIRST ALERT 1039832 Hardwired Interconnected Smoke Alarm

Inventory
Unavailable for order at Abbotsford
Manufacturer:HONEYWELL
Manufacturer #:1039832

Description

First Alert Model SA520A (Cat. 1039832) is a wire-in, 120V AC 60Hz single and/or multiple station photoelectric smoke alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standard NFPA 101. Model SA520A has been fully tested and complies with ULC S531, NFPA 72, and NFPA 101, and other agencies that model their codes after the above agencies. It meets building codes where AC with battery backup smoke alarms with wireless interconnect and silence features are required and with model building codes published by the ICC. First Alert SA520A is a state of the art wireless smoke alarm designed to provide early warning of a fire. It features a fully insect screened Photoelectric smoke sensing chamber, an 85dB horn, a full function test switch and a silence feature. This smoke alarm interconnects via wired and/or wireless communication. Wireless communication is on a reliable and secure radio frequency of 915 MHz frequency with 65,000 security codes and 3 channel frequency hopping. It operates on a Mesh Network; a two-way communication format that sends, receives and resends the alarm signals providing a more reliable network. It also features tamper resistant locking pins that lock alarm to the mounting bracket and battery drawer to prevent removal of battery or alarm. Perfect for apartment, dormitory or hotel applications. Designed for wall or ceiling mounting. Includes mounting anchors and screws.

Specifications

Brand Name BRK Item Name Smoke Alarm
Voltage Rating 120V Sensor Type Photoelectric Smoke Alarm
Number of Sensors 1 Mounting Type Wall or Ceiling Mounting
Humidity 10% to 95% relative humidity (RH) Series/Model SA520A
Operating Voltage 120 VAC Frequency Rating 915 MHz
Audible Alert Yes Visual Alert Yes
Interconnection Capability Up to 18 units, RF or hardwired (needs SA520A Bridge Unit), with smoke, carbon monoxide, heat alarms and relays. Maximum 12 smoke alarms. Wiring Type Hardwired
Battery Type Two 1.5V AA Batteries Loudness 85dB at 10 feet
Dimensions 5 inch x 5 inch x 2 inch Operating Temperature 40°F (4°C) to 100°F (38°C)
Warranty 10 yr Limited Includes Hardwire Quick Connect Plug
Standards Certified to ULC STD S531 Application For residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standard NFPA 101.

Packages

3 - UNIT - (3)