Description
Hardwired carbon monoxide alarm with AA battery backup for continued operation during outages. Designed for straightforward installation, clear status indication, and compatibility with BRK connected safety systems.
Specifications
| Item Name | CO6W01A Hardwired Carbon Monoxide Alarm with Battery Backup | Type | Carbon Monoxide Alarm |
| Sensor Type | Electrochemical | Series/Model | CO6W01A |
| Battery Type | AA | Loudness | 85dB at 10 feet |
| Color | White | Dimensions | 5.2 in (L) x 5.2 in (W) x 1.76 in (H) |
| Standards | Conforms to CSA6.19 |
Packages
| 12 - UNIT - (12) |