Description
Battery powered CO Alarm with 10-Year sealed 3 V lithium battery features a backlit digital display that shows visual confirmation of CO levels, Peak Level Memory, current room temperature and other operating conditions and Silence feature. Includes electrochemical CO sensor.
Specifications
| Item Name | CO9B10DA Carbon Monoxide Alarm – 10-Year Battery & Digital Display | Type | Carbon Monoxide Alarm |
| Sensor Type | Electrochemical | Series/Model | CO9B10DA |
| Loudness | 85dB at 10 feet | Color | White |
| Dimensions | 1.4 in (L) x 4.75 in (W) x 2.7 in (H) | Warranty | 10 Year Limited |
| Includes | CO Alarm; Users Manual | Standards | Listed to CSA 6.19-01 Standard |
Packages
| 12 - UNIT - (12) |