Abbotsford
BRKSM6W01A

HONEYWELL SM6W01A BRK_ELECTRONICS SM6W01A ALARM SMOKE 120VOLT HARDWIRED W AA BATTERY BACKUP EZ ACCESS BATTERY DOOR

Price $29.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:SM6W01A

Description

Hardwire smoke alarm featuring photoelectric detection. Includes a replaceable backup battery for continuous operation, streamlined installation, and eco-friendly packaging. Compatible with BRK connected safety systems.

Specifications

Item Name SM6W01A Hardwire Smoke Alarm w/ AA Battery Backup Type Smoke Alarm
Sensor Type Electrochemical Series/Model SM6W01A
Sensitivity Level UL/ULC limits 2.4%/ft. obs±25% Loudness 85dB at 10 feet
Color White Dimensions 5.2 in (L) x 5.2 in (W) x 1.76 in (H)
Operating Temperature 40°-100°F(4.4°-38°C) Standards Conforms to ULC S531

Packages

12 - UNIT - (12)