Description
Hardwired smoke alarm featuring photoelectric detection. Includes a 10-year sealed battery backup for continuous operation, streamlined installation, and compatibility with BRK connected safety systems.
Specifications
| Item Name | SM6W10A Hardwired Smoke Alarm with 10-year Battery Backup | Type | Smoke Alarm |
| Sensor Type | Electrochemical | Series/Model | SM6W10A |
| Amperage Rating | 0.7 A | Frequency Rating | 60Hz |
| Sensitivity Level | UL/ULC limits 2.4%/ft. obs ± 25% | Loudness | 85dB at 10 feet |
| Color | White | Dimensions | 5.2 in (L) x 5.2 in (W) x 1.76 in (H) |
| Operating Temperature | 40°-100°F (4.4°-38°C) | Standards | Conforms to CAN/ULC STD S531; CSA STD 6.19-17 |
Packages
| 12 - UNIT - (12) |