Abbotsford
BRKSM110LEDAAC

RESIDEO CANADA LIMITED 1048354 BRK_ELECTRONICS 1048354 SM110LEDA-AC ALARM SMOKE WITH STROBE 2-IN-1 LOW PROFILE 120V

Price $134.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RESIDEO CANADA LIMITED
Manufacturer #:1048354

Description

Hardwire Smoke Alarm with LED Strobe. AC powered smoke alarm with strobe light. 10-Year Battery backup. Powerful LED strobe light provides effective visual warning to hearing impaired residents. One device includes both a strobe light and smoke alarm. Sealed lithium battery backup for continuous protection during power outages. 60 flashes per minute rate meets ULC S526 requirements for visual signal devices. When multiple BRK units are interconnected, strobes flash in unison. Smoke alarms help provide an early warning in the event of an emergency. Integrated hardwired smoke alarm and strobe light features 177 Candela LED strobe to meet ULC S526 standards. Ideal for hearing-impaired residents.

Packages

1 - UNIT - 1