Description
Combo smoke & CO alarm with photoelectric detection and CO sensing. Features replaceable battery, easy install, and eco-friendly packaging. Features an early warning low-battery chirp to signal upcoming battery replacement.
Specifications
| Item Name | SC601A Battery-Operated Combination Smoke & Carbon Monoxide Alarm | Type | Combination Smoke & Carbon Monoxide Alarm |
| Sensor Type | Electrochemical | Series/Model | SC601A |
| Sensitivity Level | UL/ULC limits 2.4%/ft. obs ± 25% | Loudness | 85dB at 10 feet |
| Color | White | Dimensions | 5.2 in (L) x 5.2 in (W) x 1.76 in (H) |
| Operating Temperature | 40°- 100° F (4.4°- 38° C) | Standards | Conforms to ULC S531; CSA 6.09-1 |
Packages
| 12 - UNIT - (12) |