Abbotsford
BRKSC6W01A

HONEYWELL SC6W01A BRK_ELECTRONICS SC6W01A ALARM COMBO CO AND SMOKE DETEC 120V AA BATTERY BACKUP PHOTOELECTRIC

Price $61.81 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:SC6W01A

Description

Hardwire combination smoke and carbon monoxide alarm featuring photoelectric detection. Includes a replaceable backup battery for continuous operation, streamlined installation, and eco-friendly packaging. Compatible with BRK connected safety systems.

Specifications

Item Name SC6W01A Hardwire Smoke & CO Alarm with AA Battery Backup Type Combination Smoke & Carbon Monoxide Alarm
Sensor Type Electrochemical Series/Model SC6W01A
Amperage Rating 0.7A Sensitivity Level UL/ULC limits 2.4%/ft. obs ± 25%
Battery Type AA Loudness 85dB at 10 feet
Color White Dimensions 5.2 in (L) x 5.2 in (W) x 1.75 in (H)
Operating Temperature 40°-100°F (4.4°-38°C) Standards Conforms to CAN/ULC STD S531; CSA STD 6.19-17

Packages

12 - UNIT - (12)