Description
Hardwire combination smoke and carbon monoxide alarm featuring photoelectric detection. Includes a replaceable backup battery for continuous operation, streamlined installation, and eco-friendly packaging. Compatible with BRK connected safety systems.
Specifications
| Item Name | SC6W01A Hardwire Smoke & CO Alarm with AA Battery Backup | Type | Combination Smoke & Carbon Monoxide Alarm |
| Sensor Type | Electrochemical | Series/Model | SC6W01A |
| Amperage Rating | 0.7A | Sensitivity Level | UL/ULC limits 2.4%/ft. obs ± 25% |
| Battery Type | AA | Loudness | 85dB at 10 feet |
| Color | White | Dimensions | 5.2 in (L) x 5.2 in (W) x 1.75 in (H) |
| Operating Temperature | 40°-100°F (4.4°-38°C) | Standards | Conforms to CAN/ULC STD S531; CSA STD 6.19-17 |
Packages
| 12 - UNIT - (12) |