Abbotsford
BRKSC6W10A

RESIDEO CANADA LIMITED SC6W10A SMOKE CO ALARM CMB 120V10 YR HW W BATT PE/EC

Price $78.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RESIDEO CANADA LIMITED
Manufacturer #:SC6W10A

Description

Hardwired smoke & CO alarm featuring photoelectric detection. Includes a 10-year sealed battery backup for continuous operation, streamlined installation, and compatibility with BRK connected safety systems.

Specifications

Item Name SC6W10A Hardwire Smoke & CO Alarm with 10-year Battery Backup Type Combination Smoke & Carbon Monoxide Alarm
Sensor Type Electrochemical Series/Model SC6W10A
Amperage Rating 0.7A Operating Voltage 120 VAC
Frequency Rating 60Hz Sensitivity Level UL/ULC limits 2.4%/ft. obs ± 25%
Loudness 85dB at 10 feet Color White
Dimensions 5.2 in (L) x 5.2 in (W) x 1.76 in (H) Operating Temperature 40°-100°F (4.4°-38°C)
Standards Conforms to CAN/ULC STD S531; CSA STD 6.19-17 UPC 194160016886

Packages

12 - UNIT - (12)