Abbotsford

KLEIN TOOLS ET05 Thermometer Digital Thermometer 40 - 482 °F

Price $26.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET05
Documents Documents

Description

Klein Tools ET05 is a digital thermometer that takes ambient and direct-contact readings in both Fahrenheit (°F) and Celsius (°C) scales. The rugged, portable design makes it the choice of HVAC field service teams. The protective sheath cleverly serves as a handle to extend reach.


User selectable Fahrenheit and Celsius temperature measurements

Measurement range is -40 to 482-degrees Fahrenheit (-40 to 250-degrees Celsius) with a room temperature accuracy of +/- 2.7-degrees Fahrenheit (+/- 1.5-degrees Celsius)

Backlit display for easy viewing in low light with auto-power off after 15 minutes conserves battery life

Max/Min, Hold and Average functions

3-Inch stainless steel probe with protective sheath that also acts as a handle

Stainless steel probe is FDA GRAS compliant

Not a medical device thermometer is NOT intended for use on people or animals

Lightweight, compact tool with pocket clip provides easy storage and quick access

Specifications

Brand Name Klein Tools Item Name Thermometer
Type Digital Thermometer Temperature Rating 40 - 482 °F
Resolution 0.1 °C Battery Type 2 X LR44
Display Digital Width 1-5/64 in
Depth 15/16 in Height 6-1/2 in
Material Stainless Steel Application Ambient and Direct-Contact Temperature Readings
UPC 092644690600

Packages

1 - UNIT - 1