×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48734228

MILWAUKEE 48-73-4228 3PK Red 2-Layer Face Mask

Price $24.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-4228

Description

The MILWAUKEE® 3 Pack Red 2-Layer Face Mask is designed to be lightweight and breathable. Constructed with two soft, breathable layers for all day wear on the jobsite. The reusable face mask has an anti-microbial treatment that prevents odor causing bacteria. The internal layer is moisture wicking to stay cool and dry fast. The face covering has comfortable adjustable earloops and a flexible nose bridge to easily fit the face. This face mask meets the CDC recommendation for a face covering.


Lightweight & Breathable

Soft, Breathable Layers

Anti-Microbial Prevents Odor Causing Bacteria

Moisture Wicking Stay Cool, Dry Fast

Comfortable Adjustable Ear Loops

Flexible Nose Bridge

Washable and reusable

Protective barrier helps reduce the transmission of airborne contaminates

Different Color Internal Layer for Differentiation

One Size Fits Most

Specifications

Brand Name Milwaukee Item Name 2-Layer Face Mask
Type Lightweight and Breathable, Anti-Microbial, Anti-Odor, Washable, Reusable Size Standard
Material Outer Layer: 86% Polyester, 14% Spandex, Inner Layer: 71% Nylon, 29% Spandex Color Red
Packaging Quantity 3/Pack UPC 045242609567

Packages

1 - UNIT - 1