Abbotsford
KLN55488

KLEIN TOOLS 55488 Tradesman Pro™ Shoe Covers, Large

Price $25.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55488

Description

Klein’s Tradesman Pro™ Shoe Covers provide a barrier so you don’t leave wet or dirty tracks. The uppers are made from a premium, durable nylon cloth, and the soles are constructed with rugged, slip resistant material. These washable and reusable shoe covers are built to ensure a long life.

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Shoe Cover Type Machine Washable, Reusable
Material Nylon Size Large
Color Black Fits Shoe Size Size 10.5 - 13 (Men), Size 10 (Women)
Height 7.500 in Resists Slip
Standards California Proposition 65 Warning, Exceeds 0.5 COF per ASTM D1894 Application For Reduce Risk of Tracking Dirt
UPC 092644554889

Packages

1 - UNIT - 1