Description
Klein's Tradesman Pro™ Shoe Covers provide a barrier so you don't leave wet or dirty tracks. The uppers are made from a premium, durable nylon cloth, and the soles are constructed with rugged, slip resistant material. These washable and reusable shoe covers are built to ensure a long life.
Specifications
| Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
| Item Name | Shoe Cover | Type | Machine Washable, Reusable |
| Material | Nylon | Size | X-Large |
| Color | Black | Fits Shoe Size | Size 13.5 - 17 (Men) |
| Height | 7.500 in | Resists | Slip |
| Standards | California Proposition 65 Warning, Exceeds 0.5 COF per ASTM D1894 | Application | For Reduce Risk of Tracking Dirt |
| UPC | 092644554896 |
Packages
| 1 - UNIT - 1 |