Abbotsford
KLN60592

KLEIN TOOLS 60592 LIGHTWEIGHT KNEE PAD SLEEVES, L/XL

Price $36.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60592

Description

Lightweight Knee Pad Sleeves from Klein Tools provide all day comfort. Unique, compact design keeps knee pads close to the body and centered for a second-skin fit, allowing agility for working in tight spaces. Flexible EVA knee pad contours to leg shape for seamless comfort. Stay cool and comfortable with the lightweight, breathable mesh back. Can be worn under or over pants. Perfect for the jobsite and weekend tasks.

Specifications

Brand Name Klein Tools Item Name Knee Pad Sleeve
Type Lightweight Size Large/X-Large
Width 8.5 in Material EVA Foam/Natural Rubber Latex/Nylon/Polyester
Length 12.6 in Thickness 1.6 in
Closure Type — Application For Knee Protection
UPC 092644605925

Packages

1 - UNIT - 1