Abbotsford
KLN60136

KLEIN TOOLS, INC 60136 Tradesman Pro™ Knee Pad with Orange Striped Chamfered Edge 28 in Lx 1 in thickx 16 in W NBR Foam Black

Price $68.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60136

Description

Protect your knees with a layer of thick, resilient NBR foam. Closed-cell foam allows for water and petroleum to repel making this kneeling pad durable for the jobsite. Convenient handle is great for transporting or storing.

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Knee Pad with Orange Striped Chamfered Edge Type Kneeling Pad
Size Large Width 16 in
Material NBR Foam Color Black
Length 28 in Thickness 1 in
Application For Personal Safety UPC 092644601361

Packages

1 - UNIT - 1