Abbotsford
MIL48736030

MILWAUKEE ELECTRIC TOOL 48-73-6030 Dynamic Knee Pad with Wide Strap

Price $58.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-6030

Description

The MILWAUKEE® Dynamic Knee Pad with Wide Strap provides you with a durable puncture-resistant cap for longer life. These professional knee pads are constructed with pressure-reducing foam that retains its shape for lasting comfort. Additionally, they feature layered gel to absorb pressure and support your knees. Designed with a robust cap, these Milwaukee®  knee pads adapt to various surfaces and movements, ensuring longevity and performance.


Durable, Puncture Resistant Cap

Foam Retains Shape

Cap Adapts for Versatile Movement

2 Secure Adjustable Buckles

Dual Material Lower Strap

Abrasion Resistant

Soft Comfortable Straps

Durable Metal Rivets

Open Cell Foam

Third Party Tested

Specifications

Brand Name Milwaukee Item Name Knee Pad
Type Performance Size Universal
Material Plastic Color Black/Red
Closure Type Hook and Loop Includes (1) Pair of Knee Pad
UPC 045242560929

Packages

3 - UNIT - (3)