Abbotsford
MIL48736100

MILWAUKEE ELECTRIC TOOL 48-73-6100 Kneeling Pad

Price $54.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-6100

Description

The MILWAUKEE® Kneeling Pad provides you with thick, comfortable padding for long-lasting comfort. These professional kneeling pads are constructed with a pressure-reducing foam that maintains its shape for lasting comfort. The durable, tear-resistant base can be used on a variety of surfaces.


LONG-LASTING COMFORT

Tear-Resistant Base

Retains Shape for Lasting Comfort

Thick Comfortable Padding

Specifications

Brand Name Milwaukee Tool Width 12.90 in
Material ABS Color Black
Length 18.40 in UPC 045242235261

Packages

1 - UNIT - 1