Abbotsford
KLN03615

KLEIN TOOLS, INC 3615 KLEIN 3615 GLASSES SAFETY BIFOCAL +2.00

Price $16.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3615

Description

Klein Tools Bifocal Safety Glasses (+2.00 Diopters) deliver dual-purpose protection and magnification for tradespeople who demand clarity and safety on the job. High-impact rated and UV-blocking, these glasses feature an anti-fog lens for clear vision in any environment. A low-profile, wraparound design with a non-slip nosepiece ensures a secure, comfortable fit that works seamlessly with other PPE.

Specifications

Brand Name Klein Tools Item Name Bifocal Safety Glasses +2.00
Type Safety Eyewear Lens Color Clear
UV Protection 99.9% UV Frame Style Semi-Frame
Frame Color Black / Orange Diopter +2.00
Frame Material Nylon For Use With Reading fine print and performing detail work
Includes Bi-Focal Safety Glasses With +2.00 diopters Standards ANSI Z87.1+ (2020), CSA Z94.3 (2020)
Application General Construction

Packages

1 - UNIT - 1