Abbotsford
KLN03001

KLEIN TOOLS 03001 Blade Safety Glasses, Shaded Gray Lens

Price $32.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:03001

Description

Klein Tools Shaded Blade Safety Glasses deliver premium protection with a wrap-around design and full coverage lens. Meets ANSI Z87.1+ standards for high-impact resistance while also blocking 99.9% of harmful UV rays. Anti-fog and scratch-resistant coatings ensure clear vision, while the rubberized nose and stems provide a secure, comfortable fit.


Tested to the latest ANSI Z87.1+ (2020) high impact and MIL-PRF 32432A Clause 3.8.4.1 (Class 1-ballistics fragmentation) standards

Specifications

Brand Name Klein Tools Item Name Blade Safety Glasses, Shaded Gray Lens
Type Safety Eyewear Lens Coating Anti-fog and scratch-resistant coatings
Lens Color Shaded/Gray UV Protection 99.9% UV
Frame Style Semi-Frame Frame Color Black/Gray
Frame Material Nylon Includes Blade Safety Glasses; Storage Pouch
Standards ANSI Z87.1+-2020 and MIL-PRF 32432A Ballistic Application General Construction
UPC 092644030017

Packages

1 - UNIT - 1