Abbotsford
KLN03006

KLEIN TOOLS 03006 Over-The-Glasses Safety Glasses, Clear Lens

Price $32.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:03006

Description

Klein Tools Over-The-Glasses Safety Glasses deliver premium protection for prescription eyewear users on tough jobsites. High-impact rated and UV-blocking, these glasses feature anti-fog and scratch-resistant lenses for all-day clarity. A rubberized nose piece and stems ensure a secure, comfortable fit, while the OTG design fits easily over most glasses.


Made to protect eyes on demanding jobsites and meets both US and Canadian safety standards (ANSI Z87.1+ AND CSA Z94.3)

Premium anti-fog and scratch-resistant coatings for clear vision

Blocks 99.9 of harmful UV rays with Optical Class-1 clarity

Rubberized nose piece and stems for a secure, all-day fit

OTG design fits comfortably over most prescription glasses

Specifications

Brand Name Klein Tools Item Name Over-The-Glasses Safety Glasses, Clear Lens
Type Safety Eyewear Lens Material Polycarbonate
Lens Color Clear UV Protection 99.9% UV =
Frame Style Semi-Frame Frame Color Black/Orange
Frame Material Nylon Includes Over-The-Glasses Safety Glasses and a Removable Strap
Standards ANSI Z87.1+ (2020), CSA Z94.3 (2020) Application General Construction
UPC 092644030062

Packages

1 - UNIT - 1