Description
Klein Tools Over-The-Glasses Safety Glasses Shaded Lens deliver premium protection for prescription eyewear users working outdoors. High-impact rated and UV-blocking, these glasses feature anti-fog, scratch-resistant lenses for all-day clarity. A rubberized nose piece and stems ensure a secure, comfortable fit, while the OTG design fits easily over most glasses.
Specifications
| Brand Name | Klein Tools | Item Name | Over-The-Glasses Safety Glasses, Shaded Gray Lens |
| Type | Safety Eyewear | Lens Material | Polycarbonate |
| Lens Color | Shaded/Gray | UV Protection | 99.9% UV |
| Frame Style | Semi-Frame | Frame Color | Black/Orange |
| Frame Material | Nylon | Includes | Over-The-Glasses Safety Glasses and a Removable Strap |
| Standards | ANSI Z87.1+ (2020), CSA Z94.3 (2020) | Application | General Construction |
| UPC | 092644030079 |
Packages
| 1 - UNIT - 1 |