Abbotsford
KLN60470

KLEIN TOOLS, INC 60470 PRO GASKET SAFETY GLASSES, CLEAR

Price $23.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60470

Description

Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Removable gasket with nylon strap reduces dust and debris entry. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.


Foam gasket with nylon strap provide tight but comfortable seal around the eyes to prevent dirt from getting in both are replaceable

Superior impact protection: impact tested to the latest ANSI Z87.1+ and CSA Z94.3

Anti-fog durable and effective coating won't wear off works even with dust masks

UV Protection: Tested to ANSI Z87.1 U6 standard, which effectively blocks 99.9-Percent of harmful UV rays

Easily remove Gasket and Strap when not needed

Specifications

Brand Name Klein Tools Item Name Safety Glass
Type Professional, Wide, Anti-Fog, Scratch-Resistant, Lightweight Lens Color Clear
UV Protection 99.9% UV A, B and C Frame Style Full Frame
Frame Color Black/Orange Size 6.5 in L x 5.7 in W x 1.7 in H
Frame Material Nylon Temple Material Polycarbonate
Includes Soft Carrying Pouch Standards ANSI Z87.1-2020
Application For General Construction UPC 092644604706

Packages

1 - UNIT - 1