Abbotsford
kln60471

KLEIN TOOLS 60471 PRO GASKET SAFETY GLASSES, GRAY

Price $19.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60471

Description

Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Removable gasket with nylon strap reduces dust and debris entry. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.


Foam gasket with nylon strap create tight and comfortable seal around eyes to prevent dirt for getting in both are replaceable

Anti-fog durable and effective coating that won't wear off and works even with dust masks

UV Protection: Tested to ANSI Z87.1 U6 standard, which effectively blocks 99.9-Percent harmful UV rays

Specifications

Brand Name Klein Tools Type Pre-Printed, Self-Adhesive
Lens Color SCT Gray UV Protection 99.9
Frame Color Black/Orange Frame Material Nylon
Includes Tester, Built-In Remote, Satin RJ11 Patchcord And Satin RJ45 Patchcord, LA-4158 LinkMaster PRO UTP Remotes 2 Through 8 (Data Only), LA-4235 LinkMaster PRO XL Remotes 2 Through 8 (Voice And Data Only), IA-4868 Small Black Soft Carrying Case, LA-4157 Security Kit -(8) Position Modular Adapter And Eight RJ-45 To Alligator Clip Lead Sets, LA-4173 BNC Accessory Kit Standards ANSI Z87.1-2020
Application For Recessed and Surface - General Purpose Lensed UPC 092644604713

Packages

1 - UNIT - 1