Abbotsford
KLN60161

KLEIN TOOLS 60161 Professional Safety Glasses, Clear Lens

Price $20.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60161

Description

Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.


Safety glasses provide enhanced coverage wide lens and temple design offer improved coverage on front and side of face

Includes micro-fiber storage pouch, which doubles as a cleaning cloth

Specifications

Brand Name Klein Tools Item Name Safety Glass
Type Professional Lens Color Clear
Size 6.4 in Application General Construction
UPC 092644601613

Packages

1 - UNIT - 1