Abbotsford
KLN60163

KLEIN TOOLS, INC 60163 Professional Safety Glasses, Full Frame, Clear Lens

Price $22.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60163

Description

Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.


Safety glasses provide extra coverage with full frame, wide lens and temple design for tight coverage on front and side of face

High quality clear polycarbonate lens tested for minimal distortion to ensure uncompromised vision

Specifications

Brand Name Klein Tools Item Name Safety Glass
Type Professional Lens Color Clear
Size 6-1/2 in Application General Construction
UPC 092644601637

Packages

1 - UNIT - 1