Abbotsford
MIL48732012

MILWAUKEE 48-73-2012 Safety Glasses - Clear Fog-Free Lenses

Price $17.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2012

Description

The MILWAUKEE® Fog-Free Safety Glasses with clear lenses are designed for all day comfort. This protective eyewear has fog-free lenses, so they stay clear in the toughest conditions with a lens coating to reduce scratching. The safety glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides more comfort.


Fog-Free. All Day Comfort.

Lasting Fog-Free Lenses

Comfortable Temple Arms - Extended Wear

Lens Resist Scratching

Flexible Nose Bridge

ANSI/ISEA Z87.1 (+) - 2015

CSA Z94.3

Third Party Tested

Clear lenses for indoor or outdoor use

Clear lenses for indoor or outdoor use

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Lens Material Polycarbonate Lens Coating Fog-Free
Lens Color Clear Frame Color Black/Red
Standards ANSI Z87.1+, CSA Z94.3 Application For Working in Low Light
UPC 045242601332

Packages

6 - UNIT - (6)