Abbotsford
MIL48732017

MILWAUKEE ELECTRIC TOOL 48-73-2017 Safety Glasses - Tinted Fog-Free Lenses

Price $17.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-2017

Description

The MILWAUKEE® Fog-Free Safety Glasses with tinted lenses are designed for all day comfort. This protective eyewear has fog-free lenses, so they stay clear in the toughest conditions with a lens coating to reduce scratching. The safety glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides more comfort.


Fog-Free. All Day Comfort.

Lasting Fog-Free Lenses

Comfortable Temple Arms - Extended Wear

Lens Resist Scratching

Flexible Nose Bridge

ANSI/ISEA Z87.1 (+) - 2015

CSA Z94.3

Third Party Tested

Tinted for outdoor use

Tinted for outdoor use

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Lens Material Polycarbonate Lens Coating Fog-Free
Lens Color Tinted Frame Color Black/Red
Standards ANSI Z87.1+, CSA Z94.3 Application For Working in Low Light
UPC 045242601370

Packages

6 - UNIT - (6)