Abbotsford
MIL48732019

MILWAUKEE ELECTRIC TOOL 48-73-2019 Safety Glasses - Mirrored Anti-Scratch Lenses

Price $19.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-2019

Description

The MILWAUKEE® Anti-Scratch Safety Glasses are designed for all-day comfort with anti-scratch lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge, providing you with extended comfort. These MILWAUKEE® Anti-Scratch Safety Glasses are available with yellow, gray, clear, tinted, magnifying, and mirrored lenses. The yellow lenses make environments appear brighter, making them ideal for working in low light. Gray lenses are best for both indoor and outdoor work, and magnifying lenses eliminate the need to wear additional eyewear under your safety glasses. These Anti-Scratch Safety Glasses allow you to see what's important without sacrificing protection.


Anti-Scratch, All Day Comfort

Anti-Scratch Hard Coat Protect Lenses

Comfortable Temple Arms - Extended Wear

Flexible Nose Bridge

ANSI/ISEA Z87.1 (+) - 2020

CSA Z94.3

Third Party Tested

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Lens Material Polycarbonate
UPC 045242874002

Packages

6 - UNIT - (6)