×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48732020

MILWAUKEE 48-73-2020 Clear Performance Safety Glasses

Price $25.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2020

Description

The MILWAUKEE® Performance Safety Glasses are designed with High Impact, Fog-Free Lenses. The lenses are high-velocity impact tested providing military grade impact protection. The protective eyewear has fog-free lenses so the lenses will stay clear and unobstructed on any jobsite. Durable anti-scratch lenses withstand the demands of a job site. Clear and tinted options are available for working indoors or outdoors.


Military Grade Impact Protection

Lasting Fog-Free Lenses

Durable Anti-Scratch Lenses

ANSI/ISEA Z87.1 (+) - 2015

CSA Z94.3

CSA Third Party Tested

Comfortable Arms for Extended Wear

Third-party tested

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Type High-Performance Lens Coating Fog-Free
Lens Color Clear Frame Color Black/Red
Size One Size Frame Material Plastic
Standards ANSI Approved, OSHA Compliant UPC 045242552429

Packages

6 - UNIT - (6)