×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48732045

MILWAUKEE 48-73-2045 Polarized Performance Safety Glasses with Gasket

Price $48.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2045

Description

The MILWAUKEE® Performance Safety Glasses with Gaskets provide Advanced Protection with Ultimate Performance. The safety glasses have a removeable gasket that protects against debris. The lenses are high-velocity impact tested providing military grade impact protection. The protective eyewear has fog-free lenses so the lenses will stay clear and unobstructed on any jobsite. Durable anti-scratch lenses withstanding the demands of a job site. Clear and glare-reducing polarized options are available for working indoors or outdoors.


Removable Gasket Protects Against Debris

Military Grade Impact Protection

Lasting Fog-Free Lenses

ANSI/ISEA Z87.1 (+) - 2015

Polarized Lenses Reduce Glare

Comfortable Arms for Extended Wear

CSA Z94.3

Third-party tested

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Type High-Performance Lens Coating Anti-Fog
Lens Color Black Polarized Frame Color Black/Red
Size One Size Frame Material Plastic
Includes Gasket Standards ANSI Approved, OSHA Compliant
UPC 045242552450

Packages

6 - UNIT - (6)