Abbotsford
MIL48732075

MILWAUKEE 48-73-2075 Over the Glasses - Tinted Dual Coat Lenses

Price $28.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2075

Description

The MILWAUKEE® Over The Glasses (OTG) are designed to fit over most prescription glasses and give you the Most Secure Wear. Staying secure with a wraparound frame, these over glasses also feature a top rubber guard that helps protect your eyes against debris. For added protection, the lenses are high-velocity impact tested to provide you with military-grade impact protection. This protective eyewear features an anti-scratch hard exterior coating and a fog-free interior coating, keeping the lenses clear and unobstructed to withstand the demands of the jobsite. Clear and tinted lens color options are available, so your eyes stay safe whether working indoors or outdoors.


MOST SECURE, HIGH IMPACT LENSES

Wraparound Frame Stays Secure

Military Grade Impact Protection

Anti-Scratch Hard Exterior Coating

Fits Over Most Prescription Glasses

Fog-Free Interior Coating

Top Rubber Debris Guard

Comfortable Temple Arms for Extended Wear

Clear and Tinted Lens Options

ANSI/ISEA Z87.1 (+) - 2020

Specifications

Brand Name Milwaukee Tool UPC 045242661916

Packages

1 - UNIT - 1