Abbotsford
MIL48732107

MILWAUKEE 48-73-2107 Safety Glasses - Gray Fog-Free Lenses

Price $17.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2107

Description

The MILWAUKEE® Fog-Free Safety Glasses are designed for all day comfort. This protective eyewear has fog-free lenses, so they stay clear in the toughest conditions with a lens coating to reduce scratching. The safety glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides more comfort. The gray lenses are best for transitioning between indoor and outdoor work.


Fog-Free. All Day Comfort.

Lasting Fog-Free Lenses

Comfortable Temple Arms - Extended Wear

Lens Resist Scratching

Flexible Nose Bridge for Better Fit

Gray lenses for transitioning between indoor and outdoor applications

ANSI/ISEA Z87.1 (+) - 2015

CSA Z94.3

Third Party Tested

Limited Life Time Warranty

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Type Safety Glasses Lens Material Polycarbonate
Lens Coating Fog-Free Lens Color Gray
Frame Color Black/Red Frame Material Plastic
Standards ANSI Approved, OSHA Compliant UPC 045242601868

Packages

6 - UNIT - (6)