Abbotsford
MIL48732125

MILWAUKEE 48-73-2125 Performance Safety Glasses - Gray Fog-Free Lenses

Price $25.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2125

Description

The MILWAUKEE® Performance Safety Glasses are designed with High Impact, Fog-Free Lenses. This protective eyewear passes a high-velocity impact test, for lenses with military-grade impact protection. The protective glasses have fog-free lenses, so they stay clear in the toughest conditions and are coated to reduce scratching. The gray lenses are best for working in indoor and outdoor applications.


High Impact. Fog-Free Lenses.

Military Grade Impact Protection

Lasting Fog-Free Lenses

Lens Resist Scratching

Comfortable Temple Arms - Extended Wear

Gray lenses for transitioning between indoor and outdoor applications

ANSI/ISEA Z87.1 (+) - 2015

CSA Z94.3

MIL-PRF-32432 Ballistic Impact Fragmentation - Class 1

Third Party Tested

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Type High-Performance, Military Grade Lens Material Polycarbonate
Lens Coating Fog-Free Lens Color Gray
Frame Color Black/Red Frame Material Plastic
Standards ANSI Approved, OSHA Compliant UPC 045242595648

Packages

6 - UNIT - (6)