Abbotsford
MIL48732128

MILWAUKEE 48-73-2128 Transition Performance Safety Glasses - Anti-Scratch Lenses

Price $43.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2128

Description

The MILWAUKEE® Performance Safety Glasses are designed with High Impact, Anti-Scratch Lenses, to protect your eyes while withstanding the demands of the jobsite. For added protection, the lenses are high-velocity impact tested, providing you with military-grade impact protection. These transition lenses are activated by UV light to give you a seamless transition between indoor and outdoor environments, eliminating the need to switch between clear and tinted glasses.


High Impact, Anti-Scratch Lenses

Military Grade Impact Protection

Durable Anti-Scratch Lenses

UV Light Activated Transition Lenses

ANSI/ISEA Z87.1 (+) - 2020

CSA Z94.3

CSA Third Party Tested

Comfortable Arms for Extended Wear

Arc Tested following ASTM F2621, no ignition, melting, dripping, or after flame up to 20 cal/cm²

Specifications

Brand Name Milwaukee Tool UPC 045242874026

Packages

6 - UNIT - (6)