Abbotsford
MIL48732200

MILWAUKEE 48-73-2200 Safety Glasses - +1.00 Magnified Clear Anti-Scratch Lenses

Price $14.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2200

Description

The MILWAUKEE® Anti-Scratch Magnifying Safety Glasses are designed for all day comfort with anti-scratch clear lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort. The +1.00 magnified lenses allow for reading without sacrificing protection.


Anti-Scratch. All Day Comfort.

Anti-Scratch Hard Coat Protects Lenses

Bifocal safety reading glasses, +1.00 Diopter

Comfortable Temple Arms - Extended Wear

Flexible Nose Bridge for Better Fit

ANSI/ISEA Z87.1 (+) - 2015

CSA Z94.3

Third Party Tested

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Type Safety Glasses Lens Material Polycarbonate
Lens Coating Anti-Scratch Lens Color Clear
Frame Color Black/Red Frame Material Plastic
Standards ANSI Approved, OSHA Compliant UPC 045242595662

Packages

6 - UNIT - (6)