Abbotsford
KLN60479

KLEIN TOOLS, INC 60479 SAFETY GOGGLES, CLEAR LENS

Price $44.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60479

Description

Klein Tools Professional Safety Goggles are high-quality protective eyewear that feature OTG design (over the glasses) and anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9 percent of harmful UV rays. Lightweight flexible materials offer non-slip fit, with strap for long-term comfort. Adjustable vents open to enhance air flow or close to protect eyes from debris. Includes soft storage pouch. (Clear or Gray Replacement Lenses sold separately).


High Quality: Optical Class-1 clear lens tested for minimal distortion to ensure uncompromised vision

Superior Impact Protection: Tested to the latest ANSI Z87.1+ (2020), CSA Z94.3-20 and MIL-PRF-32432A (Class 2-ballistics fragmentation) standards (See instructions for details)

Liquid and Dust protection: ANSI Z87.1-D4 Dust rated (Clause 7.4) and ANSI Z87.1-D3 Droplets and Splash rated (Clause 7.3.1)

Versatile design: Four adjustable vents can be opened and closed independently for cross-ventilation or to prevent dust from entering

Flexible design: OTG (Over-The-Glasses) design allows prescription glasses to be worn under the goggles

Anti-fog: Durable and effective coating will not wear off works even with dust masks

Scratch Resistant: Specially treated lenses for added durability to survive demanding jobsites

UV Protection: Tested to ANSI Z87.1 U6 standard, effectively blocks 99.9-Percent harmful UV-A, UV-B, and UV-C rays

Long-term Comfort: Designed with lightweight and padded materials

Clear Replacement Lens available (Cat. No. 60481) Gray Replacement Lens available (Cat. No. 60482)

Specifications

Brand Name Klein Tools Type Gangable, Single Door, Two Lock
Lens Color Clear UV Protection 99.9
Frame Color Grap Frame Material TPV
Includes (1) Punch & Die: 1/2, 3/4, 1, 1-1/4, 1-1/2, and 2 in U.S. Conduit Size, (1)3/8 in Speed Lock, (1) 3/4 in Speed Lock, (1) 3/8 x 3.8 in Standard. Draw Stud, (1) 3/4 x 4.8 in Standard. Draw Stud, (1) 7/8 in Step Bit, (1) LS50L Battery-Powered Driver, (1) 18V Li-Ion Battery, (1) 120 V Battery Charger, and (1) Plastic Storage Case Standards ANSI Z87.1+ (2020), CSA Z94.3-20 and MIL-PRF-32432A (Class 2-Ballistics Fragmentation) Standards
Application For Recessed and Surface - General Purpose Lensed UPC 092644604799

Packages

1 - UNIT - 1