Abbotsford
MIL48732061

MILWAUKEE 48-73-2061 Vented Low-Profile Goggles - Tinted Dual Coat Lens

Price $35.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2061

Description

The MILWAUKEE® Vented Low-Profile Goggles give you the Most Comfortable wear, with a soft rubber gasket that evenly distributes pressure across the face. The low-profile design allows the goggles to sit close to your face. For added protection, the lenses are high-velocity impact tested with the ability to withstand projectile shots at 725 ft/sec, providing you with military-grade impact protection, based on the MCEP ballistic fragmentation protection for class 1 devices. This protective eyewear features an anti-scratch hard exterior coating and a fog-free interior coating, keeping the lenses clear and unobstructed to withstand the demands of the jobsite. These goggles are D3 and D4 rated to provide additional protection against splash/droplets and dust. The comfortable, easily adjustable strap fits a wide range of head shapes and sizes and helps secure the goggles to your face and ensure a complete seal. Clear and tinted lens color options are available, so your eyes stay safe whether working indoors or outdoors.


MOST COMFORTABLE, HIGH IMPACT LENSES

Soft, Comfortable Rubber Gasket

Military Grade Impact Protection

Lasting Fog-Free Interior Coating

Comfortable, Adjustable Straps

Durable Anti-Scratch Exterior Hard Coating

D3/D4 Rated for Protection from Splash and Dust

Wide Field Of View

Clear and Tinted Lens Options

ANSI/ISEA Z87.1 (+) - 2020

Specifications

Brand Name Milwaukee Tool Lens Color Tinted
UPC 045242661886

Packages

1 - UNIT - 1