Abbotsford
KLN87921

KLEIN TOOLS, INC 87921 Connector anchorage choker nylon 5'

Price $98.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:87921
Documents Documents

Description

Anchorage connector can be used to fasten around an I-beam or similar structure to provide compatible anchorage for attaching a fall-arrest connecting device. This connecting device must only be fastened to structures (or other anchorages) that are capable of supporting 5000 lb (2268 kg). Unique half-twist design allows the 2 inch wide nylon webbing to remain flat and in continuous contact with the structural member. This feature reduces wear and stress on the webbing. Durable forged circle D-ring has corrosion-resistant finish, wear-minimizing roller and is 100% proof-loaded to meet OSHA regulations. This is not an occupational protective belt for personal use.

Specifications

Brand Name Klein Tools Item Name Anchorage Connector
Type Anchorage Connectors Weight Capacity 5000 lb
Length 5 ft Width 5.400 in
Depth 8.550 in Material Nylon
Standards California Proposition 65 Warning, OSHA Compliant Application Nylon Choker anchorage connector - This connecting device must only be fastened to structures (or other anchorages) that are capable of supporting 5000 lbs. (2268 kg).
UPC 092644879210

Packages

1 - UNIT - 1