Abbotsford
KLNKPJ100

KLEIN TOOLS, INC KPJ100 Grip pulling flexible-eye junior-duty 1-1.24"

Price $155.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPJ100
Documents Documents

Description

1 to 1.24 inch cable diameter (1 to 1-15/64 inch).


1.00-Inch to 1.24-Inch cable diameter (1 1-15/64-Inch or 25.40 31.35 mm)

Made of high quality US steel

Rigorously tested for durability and reliability

Klein Tools has been manufacturing quality grips for over 135 years

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Closed-Mesh, Junior Duty Cable Size 1 - 1.24 in
Mesh Length 11-1/2 in Load Capacity 780 lb
Material Galvanized Steel Mesh Type Single Weave
Eye Type Flexible UPC 092644475016

Packages

1 - UNIT - 1