Abbotsford
KLNKPJ50

KLEIN TOOLS, INC KPJ50 Grip pulling flexible-eye junior-duty 0.5-0.61"

Price $110.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPJ50
Documents Documents

Description

0.5 to 0.61 inch cable diameter (1/2 to 39/64 inch).


.50-Inch to .61-Inch cable diameter (1/2 39/64-Inch or 12.70 15.48 mm)

260-Pound maximum safe load

Drop-forged, high-quality steel

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Single-Weave, Flexible-Eye Pulling Grips Cable Size 0.5 - 0.61 in
Load Capacity 260 lb Material Forged Steel
Mesh Type Single Weave Eye Type Flexible
UPC 092644474989

Packages

1 - UNIT - 1