Abbotsford
KLNKPL1501

KLEIN TOOLS, INC KPL150-1 Grip pulling flexible-eye light-duty short length 1.50-1.74"

Price $245.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPL150-1
Documents Documents

Description

KPL light duty grip short length 1.50 to 1.74 in cable diameter (1-1/2 to 1-63/64 inch).


1.50 to 1.74-Inch (38.10 50.40 mm) cable diameter

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Single-Weave, Flexible-Eye Pulling Grips Cable Size 1.5 - 1.74 in
Load Capacity 1360 lb Material Forged Steel
Mesh Type Single Weave Eye Type Flexible
UPC 092644474477

Packages

1 - UNIT - 1