Abbotsford
KLNKPL2001

KLEIN TOOLS, INC KPL200-1 Grip pulling flexible-eye light-duty short length 2-2.49"

Price $314.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPL200-1
Documents Documents

Description

KPL light duty grip short length 2 to 2.49 inch cable diameter (2 to 2-31/64 inch ).


2.00 to 2.49-Inch cable diameter (2 to 2-31/64-Inch or 50.80 to 63.10 mm)

1700-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Closed-Mesh, Light Duty Cable Size 2 - 2.49 in
Mesh Length 18 in Load Capacity 1700 lb
Material Galvanized Steel Mesh Type Single Weave
Eye Type Flexible UPC 092644474491

Packages

1 - UNIT - 1