Abbotsford
KLNKPS0622

KLEIN TOOLS, INC KPS062-2 Grip pulling rotating eye medium length 0.62-0.74"

Price $502.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPS062-2
Documents Documents

Description

KPS heavy duty medium length 0.62 inch to 0.74 inch cable diameter (5/8 to 47/64 inch).


0.62 to 0.74-Inch cable diameter (5/8 to 47/64-Inch or 15.88 to 18.65 mm)

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Double-Weave, Rotating-Eye Pulling Grips Cable Size 0.62 - 0.74 in
Load Capacity 1360 lb Material Forged Steel
Mesh Type Double Weave Eye Type Rotating
UPC 092644474125

Packages

1 - UNIT - 1