Abbotsford
KLNKPS075SEN

KLEIN TOOLS, INC KPS075SEN Grip wire pulling 3/4-1"

Price $28.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPS075SEN

Description

Wire pulling grip used to pull 3/4 to 1 inch diameter wire or cable through walls. Its pulling grip attaches to the hole in the tip of the flex bit, wire mesh holds the wire during the pull. Its swivel end helps reduce twisting.


Clips to flex bit for pulling wire and cable up to 1'' in diameter.

Grip is used to pull up to 1'' diameter wire or cable through walls.

Specifications

Brand Name Klein Tools Item Name Wire Pulling Grip
Cable Size 3/4 - 1 in Load Capacity 185 lb
Material Wire Mesh UPC 092644474293

Packages

1 - UNIT - 1