Abbotsford
KLNKPS1503

KLEIN TOOLS, INC KPS150-3 Grip pulling rotating eye medium-long length 1.5-1.99"

Price $691.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPS150-3
Documents Documents

Description

KPS heavy duty medium length 1.50 inch to 1.99 inch cable diameter (1-1/2 to 1-63/64 inch).

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Double-Weave, Rotating-Eye Pulling Grips Cable Size 1.5 - 1.99 in
Load Capacity 3280 lb Material Forged Steel
Mesh Type Double Weave Eye Type Rotating
UPC 092644474255

Packages

1 - UNIT - 1