Abbotsford
KLNKPS3502

KLEIN TOOLS, INC KPS350-2 Grip pulling rotating eye medium length 3.5-3.99"

Price $1,130.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KPS350-2
Documents Documents

Description

KPS heavy duty medium long length 3.5 inch to 3.99 inch cable diameter (3-1/2 to 3-63/64 inch).


3.50 to 3.99-Inch cable diameter (3-1/2 to 3-63/64-Inch or 76.20 to 88.50 mm)

9600-Pound maximum safe load

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Double-Weave, Rotating-Eye Pulling Grips Cable Size 3.5 - 3.99 in
Load Capacity 9600 lb Material Forged Steel
Mesh Type Double Weave Eye Type Rotating
UPC 092644474200

Packages

1 - UNIT - 1